DESCRIPTION

SDR 35 Gasket x Spigot x DWV Hub PVC Tee

MUL043540

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Spigot
End Connection 3
DWV Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
15 psi
NSF Certified
No
Schedule Class
SDR 35
Size
4 in x 4 in x 4 in
Type
Straight