DESCRIPTION

SDR 35 Hub PVC Tee

MUL040158

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.1, CSA B182.2
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
SDR 35
Size
6 in x 6 in x 4 in
Type
Reducing, Sanitary