DESCRIPTION

  • Skirt and branch

Multi-Fittings Corporation Solvent Weld x Hub x FPT SDR 35 PVC Tee

MUL040914

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
End Connection 1
Solvent Weld
End Connection 2
Hub
End Connection 3
FPT
End Connections
Solvent Weld x Hub x FPT
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Size 3
6 in
Fitting Sizes
15 in x 15 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
SDR 35