DESCRIPTION

Sewer C900 IPS Gasket x Gasket Adapter

MUL273348

SPECIFICATIONS

Application
Sewer
End Connection 1
IPS Gasket
End Connection 2
Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Size
4 in x 4 in
Type
Straight