DESCRIPTION

Solvent Weld Plastic 2-Way Cleanout

MUL040350

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 4 in

    MUL040350 

    $38.21
    $27.78
    Call for Pricing Call us for price $38.21 $27.78
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connection 3
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
PVC
Type
Sewer