DESCRIPTION

  • Manufacturer may vary by location

Solvent Weld x DWV Hub Plastic Adapter Coupling

MUL040725

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
End Connection 1
Solvent Weld
End Connection 2
DWV Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC-DWV
Schedule Class
SDR 35
Size
4 in x 4 in
Type
DWV, Straight