DESCRIPTION

  • Manufacturer may vary by location

Solvent Weld x Spigot Plastic 90 Degree Elbow

MUL040236

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2729, ASTM D-3034
Application
Sewer
CSA Certified
CSA B182.2
End Connection 1
Solvent Weld
End Connection 2
Spigot
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Size
6 in x 6 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday