10 PVC Heavy Wall Sewer GXS 22-1/2 Elbow
10 PVC Heavy Wall Sewer GXS 22-1/2 Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Used In Challenging Conditions Such As Burial Applications
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Compatible With SDR26 And SDR35 Sewer Pipe
- Corrosion Resistant
- Typically, Half The Weight Of Fabricated Fittings
- Identifiable Gray Gaskets Make Assembling The Leak-proof Joints Easy
- Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
Specifications
- Application:
- Deep Burial, Poor Soils
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Elbow
- Type:
- Mul067359