12 x 10 in. Gasket x Socket CL150 PVC Reducer
Blue Brute® 12 x 10 in. Gasket x Socket CL150 PVC Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Made From 4000 Psi Hdb Pvc Compound
- Maintains Water Quality And Reduces Costs
- Bottle-tight Joints
- Designed To Match The Pressure Rating Of The Pipe And Are Third Party Certified
- Removable Gaskets Allow Easy Substitution Of Nitrile Gaskets In Contamination Soils
- Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
- Corrosion Proof From Aggressive Soils And Galvanic Action
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Application:
- Municipal, Fire Lines, Sewage Force Mains, Industrial Process Lines, Irrigation Piping
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- End Connection 1:
- Spigot
- End Connection 2:
- Barbed
- End Connections:
- Spigot x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 12 in x 10 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Bushing
- Schedule Class:
- CL150