18 X 12 PVC Heavy Wall Sewer Gasket X Gasket X Gasket Wye
18 X 12 PVC Heavy Wall Sewer Gasket X Gasket X Gasket Wye
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used In Challenging Conditions Such As Burial Applications
- Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
- Compatible With SDR26 And SDR35 Sewer Pipe
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Typically, Half The Weight Of Fabricated Fittings
- Corrosion Resistant
- Engineered For Strength Exceeding Astm Requirements By Over 25%
- Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
Specifications
- Application:
- Deep Burial, Poor Soils
- Diameter:
- 18 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 18 in x 12 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Wye
- Type:
- Mul067269