18 x 18 x 4 in. Grooved Reducing PVC Wye

You last purchased this on
 
TRENCH TOUGH PLUS

18 x 18 x 4 in. Grooved Reducing PVC Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

18 x 18 x 4 in. Grooved Reducing PVC Wye

  • Fast #
  • Part #MUL067158
  • Item #1862588
  • Manufacturer Part #067158
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Requires Certification

Specifications

Application:
Deep Burial, Poor Soils
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket x Gasket x Gasket
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
4 in
Fitting Sizes:
18 in x 18 in x 4 in
Fitting Type:
Sewer Wye
Length:
43 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Product Type:
Wye
Type:
Mul067158