Trench Tough Plus™ 21 X 15 PVC Sewer Gasket X Gasket X Gasket Wye

Part #MUL043894  |  Item #1862837  |  Manufacturer Part #043894

$4,949.09 EACH

Type:

Mul043894

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fabricated
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-3034, ASTM F-1336, ASTM F-170, ASTM F-679

Application: Industrial Waste, Stormwater, Wastewater

CSA Certified: CSA B181.2, CSA B182.2

Collection: Trench Tough Plus™

Elbow Degree: 45

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

Fitting Size 1: 21 in

Fitting Size 2: 21 in

Fitting Size 3: 15 in

Fitting Sizes: 21 in x 21 in x 15 in

Fitting Type: 45°, Reducing, Sewer

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

Origin: Global

Product Type: Wye

Schedule Class: SDR 35

Type: Mul043894