Trench Tough Plus™ 6 11 1/4 PSM BEND SPXG

Part #MUL043134  |  Item #3374402  |  Manufacturer Part #043134

$141.08 EACH

Type:

Mul043134

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Corrosion Resistant
  • Typically, Half The Weight Of Fabricated Fittings
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection

Specifications

Application: Industrial Waste, Stormwater, Wastewater

CSA Certified: B182.2, CSA B182.1

Collection: Trench Tough Plus™

Diameter: 6 in

Elbow Degree: 11-1/4

End Connection 1: Spigot

End Connection 2: Gasket

End Connections: Spigot x Gasket

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Sewer

Material: Plastic

Material Type: PVC

Origin: Global

Product Type: Bend

Schedule Class: SDR 35

Type: Mul043134