Trench Tough Plus™ 8 in. Gasket Heavy Wall Straight DR 26 PVC Sewer Manhole Adapter

Part #MUL06745  |  Manufacturer Part #067458

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 12 in

    Part #MUL067455 | Item #1862775 | Mfr. Part #067455

    Call for Pricing
    Call for Pricing
    Call us for price
    $462.18 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MUL067458 | Item #1862698 | Mfr. Part #067458

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.46 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fabricated
  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Compatible with SDR26 and SDR35 sewer pipe
  • Used in challenging conditions such as burial application
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically, half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allow the fitting to resist extreme forces without losing flexibility
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Manhole adapter without stop

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-170, ASTM F-679]

Application: [Deep Burial, Poor Soils]

Clean Bagged: No

Collection: Trench Tough Plus™

End Connection 1: Hub

End Connection 2: Gasket

End Connections: Hub x Gasket

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Sewer

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Origin: Domestic

Schedule Class: SDR 26