Multi-Fittings Corporation Trench Tough Plus™ 15 x 15 x 10 in. Gasket Reducing PVC Molded Sewer Wye MUL1433

Multi-Fittings Corporation

Trench Tough Plus™ 15 x 15 x 10 in. Gasket Reducing PVC Molded Sewer Wye

Part #MUL1433  |  Manufacturer Part #143317

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof at 5 degree joint deflection and 5% ring deflection
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility

Specifications

Application: Sewer

Clean Bagged: No

Collection: Trench Tough Plus™

Diameter: 15 in

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Size 3: 10 in

Fitting Sizes: 15 in x 15 in x 10 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No