Trench Tough Plus™ 15 x 15 x 10 in. Gasket Reducing SDR 26 PVC Wye

Part #MUL06727  |  Manufacturer Part #067271

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions

Product Details

  • Compatible with SDR26 and SDR35 sewer pipe
  • Used in challenging conditions such as burial applications
  • Service fittings are manufactured with an extra heavy wall SDR 24 thickness
  • Identifiable grey gaskets make assembling the leak-proof joints easy
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically, half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allow the fitting to resist extreme forces without losing flexibility

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336]

Application: [Deep Burial, Poor Soils]

Clean Bagged: No

Collection: Trench Tough Plus™

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Size 3: 10 in

Fitting Sizes: 15 in x 15 in x 10 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Origin: Global

Schedule Class: SDR 26