Trench Tough Plus™ 10 x 10 x 4 in. Gasket Sewer Reducing PVC Tee Wye

Part #MUL14345  |  Manufacturer Part #143693

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 10 in x 6 in

    Part #MUL143451 | Item #7005558 | Mfr. Part #143451

    Call for Pricing
    Call for Pricing
    Call us for price
    $419.78 /EACH

    Added to your cart. View Cart
  • 12 in x 12 in x 4 in

    Part #MUL143453 | Item #7007511 | Mfr. Part #143453

    Call for Pricing
    Call for Pricing
    Call us for price
    $451.41 /EACH

    Added to your cart. View Cart
  • 12 in x 12 in x 6 in

    Part #MUL143454 | Item #7007510 | Mfr. Part #143454

    Call for Pricing
    Call for Pricing
    Call us for price
    $481.08 /EACH

    Added to your cart. View Cart
  • 10 in x 10 in x 4 in

    Part #MUL143693 | Item #7007509 | Mfr. Part #143693

    Call for Pricing
    Call for Pricing
    Call us for price
    $366.33 /EACH

    Added to your cart. View Cart

Product Details

  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and A -10.8 psi vacuum pressure
  • Leak-proof at 5° joint deflection and 5% ring deflection
  • Engineered for strength exceeding ASTM requirements by over 25%
  • Typically, half the weight of fabricated fittings
  • Corrosion resistant
  • Advanced material formulations allow the fitting to resist extreme forces without losing flexibility
  • Lightweight and easy to handle with the patented Trench Tough Plus™ locked-in gasket design, manufactured to allow for a high degree of joint deflection, reducing the risks caused by soil settlement or shifting
  • Leads the industry in crush-resistance and able to handle extreme loads underground, designed to withstand the rigors of the job site, exceeding ASTM impact standards

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336]

Application: [Wastewater, Stormwater, Industrial Waste]

CSA Certified: [CSA B181.2, CSA B182.2]

Clean Bagged: No

Collection: Trench Tough Plus™

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 4 in

Fitting Sizes: 10 in x 10 in x 4 in

Fitting Type: [Reducing, Sewer]

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

NSF Certified: No

Origin: Global

Schedule Class: SDR 35