DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Multiaqua MHCCW Series 37-18/25 in. Horizontal Aluminum Fin Coil for Water Heater

MMHCCW003

Tonnage:

SPECIFICATIONS

Application
Water Heater
BTU
12000
CFM
300
Coating
Polyester
Collection
MHCCW Series
Configuration
Horizontal
Depth
21-13/20 in
Height
10-1/4 in
Horsepower
1/30 hp
MBH
12
Material
Galvanized Steel, Plastic
Phase
Single Phase
Power Source
Electric
Tonnage
1 Ton
UL Listed
Yes
Volts
208/230V
Watts
3
Weight
66
Width
37-18/25 in

Starting at
Call for Pricing
  • QUANTITY