MHCCW Series 37-18/25 in. 1.5 Ton Horizontal Aluminum Fin Coil for Water Heater

Part #MMHCCW060003  |  Item #7530036  |  Manufacturer Part #MHCCW-06-00-03

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Water Heaters

BTU: 18000

CFM: 675

Coating: Polyester

Coil Type: Aluminum Fin

Collection: MHCCW Series

Configuration: Horizontal

Depth: 21-13/20 in

Height: 10-1/4 in

Horsepower: 1/30 hp

MBH: 18

Material: [Galvanized Steel, Plastic]

Max Fuse Size: 1.25

Phase: Single Phase

Power Source: Electric

Tonnage: 1.5 Tons

UL Listed: Yes

Volts: 115V

Weight: 68.5

Width: 37-18/25 in