2-4/5 hp Rammer

You last purchased this on
 
Multiquip

MTX Series 2-4/5 hp Rammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Multiquip

MTX Series 2-4/5 hp Rammer

  • Fast #
  • Part #MMTX60HD
  • Item #5163832
  • Manufacturer Part #MTX60HD
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multifunction Lever with Detent - controls throttle, fuel supply and shut-off
  • Anti-vibration Handle - reduces operator fatigue and increases productivity
  • Honda GX100 Engine - These engines meet all EPA/CARB environmental requirements.
  • Laminated Wood and Steel Shoe - Absorbs and withstands shock and stress from ground impact
  • Protective Guards - heavy duty PVC prevent damage to key engine components
  • Lower Handle - allows for easier lifting of the equipment
  • Convenient Handle Rollers - facilitates easy loading into truck beds
  • Diaphragm carburetor - eliminates fuel leakage
  • Digital Gauge - hour meter and tachometer - allows for proper monitoring of engine operation and maintenance periodicity
  • Cyclonic Filtration System - captures 98% of environmental particles to lengthen maintenance intervals and engine component life
  • Requires Certification

Documents


Specifications

Application:
Soil Compaction
CARB OTC LEED Compliant:
No
CE Approved:
Yes
Capacity:
2.7 qt
Collection:
MTX Series
Compaction Force:
3060
Decibel Rating (dB):
92 dB
Diameter - Base:
10-2/5 in
EPA Compliant:
Yes
Height:
38-4/5 in
Horsepower:
2-4/5 hp
Length:
28-1/10 in
Origin:
Global
Power Source:
Gas
Tool Type:
Rammer
Watts:
2.1 kW
Weight:
141 lb
Width:
13-4/5 in