3-3/5 hp 3505 lb. Rammer

Part #MMTX80HDR  |  Item #7265120  |  Manufacturer Part #MTX80HDR

$4,850.00 EACH

Horsepower:

3.6 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cyclonic air cleaners that capture 98% of airborne dust particles
  • Long-lasting laminated wood and steel shoe
  • Low vibration handles for operator comfort
  • Combination hour meter/tachometer
  • Durable guards to protect the engine from damage

Specifications

Application: Soil Compaction

Base Diameter: 11-1/5 in

CARB OTC LEED Compliant: No

CE Approved: Yes

Capacity: 2.5 L

Color Finish: [Silver, Black]

Color Finish Category: Silver Tones

Compaction Force: 3505

Corded Cordless: Cordless

Decibel Rating dB : 94 dB

EPA Compliant: Yes

Height: 40-2/5 in

Horsepower: 3.6 hp

Length: 31 in

Origin: Global

Power Source: Gas

RPM: 4100

Tool Type: Rammer

Weight: 181

Width: 14-2/5 in