6kW Electric Start Portable Generator with Wheel Kit

Part #MGA6HRS  |  Item #7665387  |  Manufacturer Part #GA6HRS

$3,350.00 EACH

Watts:

6000

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Honda GX340 Engine - These engines meet all EPA/CARB environmental requirements
  • Brushless alternator design with 100% copper windings for optimal conductivity, low maintenance and years of dependable service.
  • Superior voltage regulation to maximize tool and equipment life.
  • Ruggedly designed control panel with full panel GFCI protection - both OSHA and NEC compliant.
  • Automatic idle control reduces engine speed during periods of no load and improves fuel economy.
  • Steel fuel tank with integral sight gauge.

Documents

Specifications

AMP: [25, 50]

Application: Generators

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: No

Color Finish: Red

Color Finish Category: Reds

Decibel Rating dB : 75 dB

EPA Compliant: Yes

ETL Listed: No

Height: 24 in

Horsepower: 9.5 hp

Ignition System: Recoil

Length: 27 in

Phase: Single Phase

Portable: No

Power Source: Gas

RPM: 3600

Tool Type: Generator

Type: MGA6HRS

UL Listed: No

Volts: 120/240V

Watts: 6000

Weight: 218

Width: 22-1/4 in