Multiquip
73 gpm 1 hp Circulator Pump
Part #MST2037 | Item #7015671 | Manufacturer Part #ST2037
Horsepower:
1 hpProduct Details
- Industrial 1hp electric motor with double dip/bake insulation and built-in thermal overload protection.
- Rugged molded power cords with cord strain relief protection.
- Industrial oil-bathed dual silicon carbide mechanical seal systems.
- Dual sealed, lubricated motor bearings
- Built in accordance with ISO9001 Quality Management System standard and carries UL safety code.
- Aluminum / Cast Iron sleeve with heat conducting design provides maximum cooling dynamic affect to the motor transmitting motor heat to the water passing through the pump.
Documents
Specifications
AMP: 9.8
Application: Dewatering
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Flow Rate: 73 gpm
Height: 15-2/5 in
Horsepower: 1 hp
Impeller: Cast Iron
Maximum Feet of Head: 37
Maximum Temperature: 120
NSF Certified: No
Phase: Single Phase
Power Source: Electric
Pump Body Material: Aluminum
Pump Phase: 1
Tool Type: Pump
UL Listed: Yes
Volts: 115V
Weight: 31