1-1/2 in. 150 psi Discharge Hose in Red

You last purchased this on
 
Munro

1-1/2 in. 150 psi Discharge Hose in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

1-1/2 in. 150 psi Discharge Hose in Red

  • Fast #
  • Part #MHO150DISM
  • Item #7749535
  • Manufacturer Part #HO150DISM
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Suppression
Color Finish Name:
Red
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
150 psi
Product Type:
Discharge Hose
Temperature Range:
-5 to 170 Deg F
UL Listed:
No
Weight:
0.2 lb