2-1/2 in. NST Gasket

Part #MFHF25GAS  |  Item #7749577  |  Manufacturer Part #FHF25GAS

Call for Pricing EACH

Diameter:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 2-1/2 in

End Connection 1: NST

End Connection 2: NST

End Connections: NST

Product Type: Gasket

Smart Home Enabled: No

UL Listed: No

Weight: 0.05