2 in. 150 psi Suction Hose in Black

Part #MHO200BRS  |  Item #7749702  |  Manufacturer Part #HO200BRS

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Suppression

Color Finish: Black

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Rubber

Maximum Pressure: 150 psi

Product Type: Suction Hose

Temperature Range: -40 to 180 Deg F

UL Listed: No

Weight: 1.1