2 in. NPT Carbon Steel Adapter

Part #MAP3TCNP0200  |  Item #7749500  |  Manufacturer Part #AP3TCNP0200

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #MAP3TCNP0100 | Item #7749888 | Mfr. Part #AP3TCNP0100

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MAP3TCNP0150 | Item #7749687 | Mfr. Part #AP3TCNP0150

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #MAP3TCNP0200 | Item #7749500 | Mfr. Part #AP3TCNP0200

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MAP3TCNP0300 | Item #7749526 | Mfr. Part #AP3TCNP0300

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Adapter

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No

Weight: 0.94