2 in. x 50 ft. 150 psi Mill Hose Assembly

You last purchased this on
 
Munro

2 in. x 50 ft. 150 psi Mill Hose Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Munro

2 in. x 50 ft. 150 psi Mill Hose Assembly

  • Fast #
  • Part #MHO200MILLX50
  • Item #7750052
  • Manufacturer Part #HO200MILLX50
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Suppression
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
50 ft
Material:
Plastic, Synthetic Rubber
Material Type:
Polyester
Pressure - Maximum:
150 psi
Product Type:
Hose Assembly
Temperature Range:
-58 to 150 Deg F
UL Listed:
No
Weight:
6 lb