2 in. x 50 ft. Discharge Hose Assembly in Red

Part #MHO20X50RCE  |  Item #7750221  |  Manufacturer Part #HO20X50RC&E

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Fire Suppression

Color Finish: Red

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 50 ft

Material: Plastic

Material Type: PVC

Product Type: Hose Assembly

Temperature Range: -5 to 170 Deg F

UL Listed: No

Weight: 3