3 in. NPT Zinc Plated Steel Hose Mender

Part #MAP3TMP300  |  Item #7749759  |  Manufacturer Part #AP3TMP300

Call for Pricing EACH

Fitting Sizes:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Material: Zinc Plated Steel

Product Type: Hose Mender

Smart Home Enabled: No

UL Listed: No

Weight: 2.25