Munro
4 in. T-Bolt Clamp
Part #MCL3019240 | Item #7762772 | Manufacturer Part #CL3019240
Call for Pricing
EACH
Fitting Sizes:
4 inProduct Details
Documents
Specifications
Coating: Zinc Plated
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Material: [Stainless Steel, Zinc Plated Steel]
Product Type: Clamp
Smart Home Enabled: No
UL Listed: No