8 in. 100 psi Suction Hose in Black
Oilfield 8 in. 100 psi Suction Hose in Black
Package Quantity Info:
FT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Fire Suppression
- Collection:
- Oilfield
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Pressure - Maximum:
- 100 psi
- Product Type:
- Suction Hose
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- No
- Weight:
- 8.17 lb