1-13/16 - 2-3/4 in. Stainless Steel Hose Clamp
1-13/16 - 2-3/4 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fits Pipe Size:
- 1-13/16 in - 2-3/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Size:
- #36