Murray
2-1/2 in. Blower Coupling Hose
Part #SSHC60 | Item #139581
$2.52
EACH
Fitting Sizes:
2-1/2 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Specifications
Clean Bagged: No
FM Approved: No
Fits Pipe Size: 3-5/16 in - 4-1/16 in
Fitting Size 1: 2-1/2 in
Fitting Sizes: 2-1/2 in
Fitting Type: Straight
IAPMO Listed: No
Material: Stainless Steel
Maximum Pressure: 100 psi
Product Type: Clamp
Size: #60