Murray
3 in. Blower Coupling Hose
Part #SSHC72 | Item #100264
$2.64
EACH
Fitting Sizes:
3 inHow to get it:
Product Details
Specifications
Clean Bagged: No
FM Approved: No
Fitting Size 1: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
IAPMO Listed: No
Material: Stainless Steel
Maximum Pressure: 100 psi
UL Listed: No