9/16 - 1-5/16 in. Stainless Steel Hose Clamp
9/16 - 1-5/16 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fits Pipe Size:
- 9/16 in - 1-5/16 in
- Material:
- Stainless Steel
- Product Type:
- Hose Clamp
- Size:
- #10