DESCRIPTION

  • 1 100W E Bulb Required
  • Oil Rubbed Bronze; Dia: 9 3/4" H: 8 3/4" - 46 3/4"
  • Single Light Adjustable Pendant

Murray Feiss Industries Pub 1-Light Adjustable Mini Pendant

MP1081ORB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pub
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Opal White Etched
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
16-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY