DESCRIPTION

  • 1 100W E Bulb Required
  • H: 25" to 79" Dia: 4 1/4"
  • Single Light Pendant; Oil Rubbed Bronze

Murray Feiss Industries Boulevard 1-Light Adjustable Pendant

MP1074ORB

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Boulevard
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Opal White Etched
Height
79 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150
Width
15 in

Starting at
Call for Pricing
  • QUANTITY