• Cart

DESCRIPTION

Murray Feiss Industries Morningside 1-Light Sconce

MWB1270

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Morningside
Color Finish
Grecian Bronze
Color Finish Category
Bronze Tones
Depth
4 in
Energy Star Compliant
No
Glass Type
Cream
Height
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY