DESCRIPTION

  • 1 100W Edison Bulb Required
  • Bentley Wall Fixture
  • Chrome; H: 7" L: 5" Ext: 7"

Murray Feiss Industries Bentley 1-Light Vanity

MVS7401

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bentley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Glass Type
Etched
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY