DESCRIPTION

  • 1 100W Edison Bulb Required
  • Brushed Steel; H: 14", W: 7", Ext: 9"
  • Lighthouse Entrance Fixture

Murray Feiss Industries Lighthouse 100 W 1-Light Medium Lantern

MOL2201

Color Finish

 

SPECIFICATIONS

Collection
Lighthouse
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Glass Type
Opal Etched
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
7 in

Starting at
Call for Pricing
  • QUANTITY