DESCRIPTION

Murray Feiss Industries Lucia 100 W 3-Light Medium Pendant

MF25693BUS

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lucia
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Height
52-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY