DESCRIPTION

Murray Feiss Industries Arabesque 100 W 4-Light Medium Pendant

MF25374SLP

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Arabesque
Color Finish
Silver Leaf Patina
Color Finish Category
Silver Tones
Height
85 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180
Width
44 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY