DESCRIPTION

Murray Feiss Industries Barrington 100W 1-Light Medium E-26 Base Incandescent Vanity Fixture

MVS12701

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Barrington
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY