DESCRIPTION

Murray Feiss Industries Riva 100W 1-Light Medium E-26 Base Incandescent Vanity Fixture

MVS18401

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Riva
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched Opal
Height
9 in
Installation Type
Wall Mount
Length
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY