• Cart

DESCRIPTION

Murray Feiss Industries Clayton 100W 1-Light Wall Mount Medium E-26 Base Bath Light

MVS16601

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Clayton
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
5-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal Etched
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
100
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY