DESCRIPTION

Murray Feiss Industries Sophie 1-Light Wall Sconce

MWB1724

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Sophie
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Cased Opal Etched
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Aluminum, Brass, Glass, Steel, Zinc
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-5/8 in

Starting at
Call for Pricing
  • QUANTITY