DESCRIPTION

Murray Feiss Industries Aris 100W 2-Light Vanity Fixture

MVS18902

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aris
Color Finish
Roman Bronze
Color Finish Category
Bronze Tones
Depth
5-7/8 in
Energy Star Compliant
No
Height
8-3/8 in
Installation Type
Wall Mount
Length
16-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
European
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY