DESCRIPTION

Murray Feiss Industries 100W 3-Light Chandelier

MF27023

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
ETL Listed
No
Energy Star Compliant
No
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
19-5/8 in

Starting at
Call for Pricing
  • QUANTITY