DESCRIPTION

Murray Feiss Industries Sullivan 100W 3-Light Vanity Fixture

MVS16103

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sullivan
Color Finish
Heritage Bronze
Color Finish Category
Bronze Tones
Depth
5-1/4 in
Energy Star Compliant
No
Glass Type
White Opal Etched
Height
9-5/8 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
24 in

Starting at
Call for Pricing
  • QUANTITY